Hooded Chemsplash 1(R), Elastic, 4XL, PK6

CHEMSPLASH| Zoro #: G0085041| Mfr #: 7015YT-4XL

$75.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 2.1 oz.
Fits Waist Size: 29-1/2"
Inseam: 32-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0085041 Mfr #: 7015YT-4XL
Fabric Weight: 2.1 oz.Fits Waist Size: 29-1/2"
Inseam: 32-1/2"Color Family: Yellows
Fits Chest Size: 31"Cuff Style: Elastic
Size: 4XlMaterial: Chemsplash 1(R)
Color: YellowItem: Hooded Chemical Resistant Coveralls
Ankle Style: OpenStandards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Features: Elastic FaceClosure Type: zipper
Seam Style: SealedCountry of Origin (subject to change): China

Description

Hooded Chemical Resistant Coveralls, Size 4XL, Chemsplash 1(R), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 31 In., Fits Waist Size 29-1/2 In., Inseam 32-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Face and Wrists, Open Ankles, Package Quantity 6

Reviews