Hooded Coverall, Open, Yellow, L, PK6

CHEMSPLASH| Zoro #: G0083763| Mfr #: 7015YT-L

$74.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Size: L
Fabric Weight: 2.1 oz.
Inseam: 29"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0083763 Mfr #: 7015YT-L
Size: LFabric Weight: 2.1 oz.
Inseam: 29"Fits Waist Size: 23-1/2"
Seam Style: SealedFeatures: Elastic Wrists and Open Ankles
Closure Type: zipperAnkle Style: Open
Item: Hooded Chemical Resistant CoverallsColor Family: Yellows
Material: Chemsplash 1(R)Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Fits Chest Size: 25"Color: yellow
Cuff Style: ElasticCountry of Origin (subject to change): China

Product Description

Hooded Chemical Resistant Coveralls, Size L, Chemsplash 1(R), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 25 In., Fits Waist Size 23-1/2 In., Inseam 29 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Wrists and Open Ankles, Package Quantity 6

Product Reviews