STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hooded Chemsplash 1(R), Elastic, M, PK6

CHEMSPLASH| Zoro #: G0083754| Mfr #: 7015YT-M

$58.23 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 2.1 oz.
Fits Waist Size: 22"
Inseam: 28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083754 Mfr #: 7015YT-M
Fabric Weight: 2.1 oz.Fits Waist Size: 22"
Inseam: 28"Color Family: Yellows
Fits Chest Size: 23-1/2"Cuff Style: Elastic
Size: MMaterial: Chemsplash 1(R)
Color: YellowItem: Hooded Chemical Resistant Coveralls
Ankle Style: OpenStandards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Features: Elastic Wrists and Open AnklesClosure Type: zipper
Seam Style: SealedCountry of Origin (subject to change): China

Description

Hooded Chemical Resistant Coveralls, Size M, Chemsplash 1(r), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 23-1/2 In., Fits Waist Size 22 In., Inseam 28 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Package Quantity 6

Reviews