Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Chemical Resistant Coveralls , Xl , Yellow , Chemsplash 1(R) ,

  • Zoro #: G0083772
  • Mfr #: 7015YT-XL

$81.14 ($13.52/unit)

  • Level of Protection: Liquid Tight
  • Material: Chemsplash 1(R)
  • Seam Style: Sealed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chemsplash #7015YT-XL Specifications

  • Zoro #: G0083772
  • Mfr #: 7015YT-XL
Level of Protection: Liquid Tight Material: Chemsplash 1(R)
Seam Style: Sealed Fabric Weight: 2.1 oz.
Cuff Style: Elastic Coverall Style: Hooded Coverall
Disposable Clothing Size: XL Series: ChemSplash 1(TM)
Ankle Style: Open Size: XL
Color: Yellow Thickness: 10 mil
Disposable Clothing Primary Material: Chemsplash 1(R) Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Color Family: Yellows Fits Chest Size: 26-1/2"
Inseam: 29-1/2" Item: Hooded Chemical Resistant Coveralls
Closure Type: Zipper Fits Waist Size: 25"
Cuff Styles: Elastic Features: Elastic Wrists and Open Ankles
Package Quantity: 6 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Coverall designed to protect against chemical splash and toxic particles. Proprietary hybrid membrane fabric helps to keep wearer cool and avoid heat stress. Taped seams improve protection vs Coverall made with serged seams. Contrasting red stripe lets you quickly distinguish this taped-seam garment from Coverall made with only serged seams. Recommended applications include manufacturing, emergency response, environmental cleanup and more.

 

  • Roomy, seamless shoulder area resists tears and provides more protection in key exposure area
  • Wider, gusseted crotch gives wearer more room to move in all directions without ripping fabric
  • Elastic back stretches with wearer for more comfort and better tear resistance
  • Storm flap over zipper with pressure sensitive tape adds an extra layer of protection
  • High moisture vapor transfer rate improves wearer comfort

Reviews of Chemsplash #7015YT-XL