Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Gear Pump, 1 1/2 HP, 3 Phase

  • Zoro #: G0420987
  • Mfr #: S21416CAC1-T97
$3,087.99
  • Height (In.): 6.88 in
  • Type: Close Coupled
  • Suction Lift (Ft.): 8
See full product details
This item ships free.

Chemsteel #S21416CAC1-T97 Specifications

  • Zoro #: G0420987
  • Mfr #: S21416CAC1-T97
Height (In.): 6.88 in Type: Close Coupled
Suction Lift (Ft.): 8 Manufacturers Warranty Length: 1 yr
GPM @ 20 PSI: 8.4 GPM @ 40 PSI: 8.3
GPM @ 80 PSI: 8.1 Min. Temp. (F): -50 Degrees F
Amps: 5/2.5 Max. Pressure (PSI): 110 psi
Phase: 3 Max. Viscosity (SSU): 100
O-Ring: PTFE Encapsulated Silicone Bushing: Carbon Graphite
Motor Enclosure: TEFC Length (In.): 17.18 in
HP: 1 1/2 hp Seal: Type 9T Mechanical with Stainless Steel, PTFE
Motor Frame: 56C Temp. Range: -
GPM @ 100 PSI: 7.5 Agency Compliance: -
Body Material: 316 Stainless Steel GPM Max.: 8.6
GPM @ 60 PSI: 8.2 Width (In.): 6.63 in
GPM @ 50 PSI: - Port Size (In.): 1/2 in
Gear Material: 316 SS/Alloy 20 Helical Max. Temp. (F): 450 Degrees F
Max. RPM: 1,725 RPM Gears: Helical
Includes: - GPM @ Freeflow: 8
Relief Valve: - Item: Rotary Gear Pump
Shaft Material: 316 Stainless steel Voltage: 230/460
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rotary Gear Pump, Close Coupled, 1 1/2 hp HP, 3 Phase, Voltage 230/460, 5/2.5 Amps, Motor Frame 56C, Motor Enclosure TEFC, Port Size (In.) 1/2 in, Suction Lift (Ft.) 8, GPM Max. 8.6, Max. Pressure (PSI) 110 psi, Relief Valve -, Seal Type 9T Mechanical with Stainless Steel, PTFE, Body Material 316 Stainless Steel, Shaft Material 316 Stainless Steel, Temp. Range -, Min. Temp. (F) -50 Degrees F, Max. Temp. (F) 450 Degrees F, Gear Material 316 SS/Alloy 20 Helical, Max. RPM 1,725 RPM

Reviews of Chemsteel #S21416CAC1-T97