Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rotary Gear Pump, 1/3 HP, 1 Phase

CHEMSTEEL| Zoro #: G2412645| Mfr #: R10316CAC1-F50

$2303.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM @ 20 PSI: 1.37
Width (In.): 6.63
GPM @ 80 PSI: 1.15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412645 Mfr #: R10316CAC1-F50
GPM @ 20 PSI: 1.37Width (In.): 6.63
GPM @ 80 PSI: 1.15Type: Close Coupled
Item: Rotary Gear PumpMotor Enclosure: TEFC
Body Material: 316 Stainless SteelLength (In.): 16.31
Max. RPM: 1725Port Size (In.): 1/4
Manufacturers Warranty Length: 1 YEARAmps: 6/3
Height (In.): 6.88Voltage: 115/230
Gear Material: 316 SS/Alloy 20 HelicalO-Ring: PTFE Encapsulated Silicone
Max. Viscosity (SSU): 100GPM @ 40 PSI: 1.3
Bushing: Carbon GraphiteSuction Lift (Ft.): 2
GPM @ 100 PSI: 1.12GPM @ 60 PSI: 1.2
Shaft Material: 316 Stainless steelGPM Max.: 1.5
Phase: 1Motor Frame: 56C
HP: 1/3Seal: Type 9T Mechanical with Stainless Steel, PTFE
Min. Temp. (F): -50Max. Temp. (F): 450
Gears: HelicalGPM @ Freeflow: 1.5
Max. Pressure (PSI): 110Country of Origin (subject to change): United States

Description

Rotary Gear Pump With Motor, Close Coupled, 1/3 HP, 1 Phase, Voltage 115/230, 6/3 Amps AC, Motor Frame 56C, Motor Enclosure TEFC, Port Size 1/4 In., Suction Lift 2 Ft., GPM @ Freeflow 1.5, GPM @ 100 PSI 1.12, GPM Max. 1.5, Max. Pressure (PSI) 110

Reviews