Rotary Gear Pump, 3/4 HP, 1 Phase

CHEMSTEEL| Zoro #: G2397796| Mfr #: S20716CAC1-M47

$2875.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Close Coupled
Voltage: 115/230
Seal: Type 9T Mechanical with Stainless Steel, PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397796 Mfr #: S20716CAC1-M47
Type: Close CoupledVoltage: 115/230
Seal: Type 9T Mechanical with Stainless Steel, PTFEPort Size (In.): 1/2
GPM @ 20 PSI: 4.4Gear Material: 316 SS/Alloy 20 Helical
Amps: 8.4/4.2Motor Frame: 56C
Phase: 1Max. Viscosity (SSU): 100
Gears: HelicalSuction Lift (Ft.): 5
GPM @ 40 PSI: 4.3Body Material: 316 Stainless Steel
Width (In.): 6.63HP: 3/4
Max. Temp. (F): 450GPM @ Freeflow: 4
GPM @ 100 PSI: 3.7Motor Enclosure: TEFC
GPM Max.: 4.4GPM @ 80 PSI: 4.1
Height (In.): 6.88O-Ring: PTFE Encapsulated Silicone
Shaft Material: 316 Stainless steelGPM @ 60 PSI: 4.2
Max. RPM: 1725Min. Temp. (F): -50
Max. Pressure (PSI): 110Bushing: Carbon Graphite
Length (In.): 17.18Manufacturers Warranty Length: 1 YEAR
Country of Origin (subject to change): United States

Description

Rotary Gear Pump With Motor, Close Coupled, 3/4 HP, 1 Phase, Voltage 115/230, 8.4/4.2 Amps AC, Motor Frame 56C, Motor Enclosure TEFC, Port Size 1/2 In., Suction Lift 5 Ft., GPM @ Freeflow 4, GPM @ 100 PSI 3.7, GPM Max. 4.4, Max. Pressure (PSI) 110

Reviews