KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Socket CPVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G2472163| Mfr #: S51M3-E 2

$495.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Stem Type: 1-Piece Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472163 Mfr #: S51M3-E 2
Handle Type: LeverFeatures: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Stem Type: 1-Piece StemMax. Pressure: 150 psi CWP
Body Style: 3-Way True UnionTemp. Range: 73 Degrees to 210 Degrees F
Handle Material: PVCStandards: ASTM F-437
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Connection Type: Socket x Socket x SocketValve Structure: 2-Piece
Stem Material: PVCPipe Size: 2"
Compliance: NSF/ANSI Standard 14, NSF/ANSI Standard 61, Annex GBody Material: CPVC
Port: FullBall Material: CPVC
Body Seal Material: EPDMSeat Material: PTFE
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 2 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 210 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews