CPVC Ball Valve 3-Way Union 1/2"

CHEMTROL| Zoro #: G1428987| Mfr #: S51M3-E 1/2

$136.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428987 Mfr #: S51M3-E 1/2
Stem Type: 1-Piece StemSeat Material: PTFE
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Handle Material: PVCStem Material: PVC
Item: Ball ValveHandle Type: Lever
Max. Pressure: 150 psi CWPPort: Full
Standards: ASTM F-437Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Pipe Size: 1/2"Body Style: 3-Way True Union
Body Material: CPVCBall Material: CPVC
Temp. Range: 73 Degrees to 210 Degrees FBody Seal Material: EPDM
Valve Structure: 2-PieceConnection Type: Socket x Socket x Socket
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material CPVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1/2 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 210 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews