PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" Socket CPVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G1361927| Mfr #: S51M3-E 3/4

$140.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: CPVCMax. Pressure: 150 psi CWPValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361927 Mfr #: S51M3-E 3/4
Body Material: CPVCMax. Pressure: 150 psi CWP
Valve Structure: 2-PieceBody Style: 3-Way True Union
Compliance: NSF/ANSI Standard 14, NSF/ANSI Standard 61, Annex GConnection Type: Socket x Socket x Socket
Ball Valve Product Group: ManualBody Seal Material: EPDM
Handle Type: LeverStem Material: PVC
Valve Basic Body Material: PlasticItem: Ball Valve
Pipe Size: 3/4"Stem Type: 1-Piece Stem
Port: FullTemp. Range: 73 Degrees to 210 Degrees F
Seat Material: PTFEFeatures: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Standards: ASTM F-437Handle Material: PVC
Ball Material: CPVCCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 3/4 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 210 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews