KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1 1/2 x 4 In MPT, Kynar(R)

CHEMTROL| Zoro #: G2349645| Mfr #: 6529 11/2x4

$53.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 73 Degrees to 280 Degrees F
Item: Nipple
Max. Pressure: 1360 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349645 Mfr #: 6529 11/2x4
Temp. Range: 73 Degrees to 280 Degrees FItem: Nipple
Max. Pressure: 1360 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 4"
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Material (Pipe): Kynar(R)Standards: ASTM D-3222
Country of Origin (subject to change): United States

Description

Nipple,Body Material Kynar(r),Connection MNPT,Length 4 In.,Temp. Range 73 to 280 Degrees F,Type Schedule 80,Standards ASTM D-3222

Reviews