KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1 x 2 In MPT, Kynar(R), 1360 PSI

CHEMTROL| Zoro #: G1071235| Mfr #: 6529 1xSH

$31.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 73 Degrees to 280 Degrees F
Item: Nipple
Max. Pressure: 1360 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071235 Mfr #: 6529 1xSH
Temp. Range: 73 Degrees to 280 Degrees FItem: Nipple
Max. Pressure: 1360 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1"Overall Pipe Length: 2"
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Material (Pipe): Kynar(R)Standards: ASTM D-3222
Country of Origin (subject to change): United States

Description

Nipple,Body Material Kynar(r),Connection MNPT,Length Short,Temp. Range 73 to 280 Degrees F,Type Schedule 80,Standards ASTM D-3222

Reviews