DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nipple, 1/2 x 1.13 In MPT, Kynar(R)

CHEMTROL| Zoro #: G2435605| Mfr #: 6529 1/2xCL

$18.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Standards: ASTM D-3222
Pipe Size (Nominal): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435605 Mfr #: 6529 1/2xCL
Pipe Connection Type: Threaded on Both EndsStandards: ASTM D-3222
Pipe Size (Nominal): 1/2"Overall Pipe Length:
Material (Pipe): Kynar(R)Max. Pressure: 1360 psi
Pipe Type: Pipe NipplePipe Schedule: 80
Item: NippleTemp. Range: 73 Degrees to 280 Degrees F
Country of Origin (subject to change): United States

Description

Nipple,Body Material Kynar(r),Connection MNPT,Length Close,Temp. Range 73 to 280 Degrees F,Type Schedule 80,Standards ASTM D-3222

Reviews