KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1/2 x 6 In MPT, Kynar(R), 1360 PSI

CHEMTROL| Zoro #: G0388683| Mfr #: 6529 1/2x6

$33.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 73 Degrees to 280 Degrees F
Item: Nipple
Max. Pressure: 1360
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388683 Mfr #: 6529 1/2x6
Temp. Range: 73 Degrees to 280 Degrees FItem: Nipple
Max. Pressure: 1360Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1/2"Overall Pipe Length: 6"
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Material (Pipe): Kynar(R)Standards: ASTM D-3222
Country of Origin (subject to change): United States

Description

Nipple,Body Material Kynar(r),Length 6 In.,Max. Pressure 1360

Reviews