DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nipple, 2 x 2.50 In MPT, Kynar(R), 1360 PSI

CHEMTROL| Zoro #: G1541181| Mfr #: 6529 2xSH

$88.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Standards: ASTM D-3222
Pipe Size (Nominal): 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541181 Mfr #: 6529 2xSH
Pipe Connection Type: Threaded on Both EndsStandards: ASTM D-3222
Pipe Size (Nominal): 2"Overall Pipe Length: 2-1/2"
Material (Pipe): Kynar(R)Max. Pressure: 1360 psi
Pipe Type: Pipe NipplePipe Schedule: 80
Item: NippleTemp. Range: 73 Degrees to 280 Degrees F
Country of Origin (subject to change): United States

Description

Nipple,Body Material Kynar(r),Length Short,Max. Pressure 1360

Reviews