KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 3/4 x 3 In MPT, Kynar(R), 1360 PSI

CHEMTROL| Zoro #: G2002192| Mfr #: 6529 3/4x3

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002192 Mfr #: 6529 3/4x3
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 3"Max. Pressure: 1360 psi
Pipe Type: Pipe NippleItem: Nipple
Material (Pipe): Kynar(R)Temp. Range: 73 Degrees to 280 Degrees F
Standards: ASTM D-3222Pipe Size (Nominal): 3/4"
Country of Origin (subject to change): United States

Description

Nipple,Body Material Kynar(r),Connection MNPT,Length 3 In.,Temp. Range 73 to 280 Degrees F,Type Schedule 80,Standards ASTM D-3222

Reviews