Nipple, 3/4 x 6 In MPT, Kynar(R), 1360 PSI

CHEMTROL| Zoro #: G2362875| Mfr #: 6529 3/4x6

$32.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362875 Mfr #: 6529 3/4x6
Material (Pipe): Kynar(R)Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Temp. Range: 73 Degrees to 280 Degrees FStandards: ASTM D-3222
Item: NipplePipe Size (Nominal): 3/4"
Overall Pipe Length: 6"Max. Pressure: 1360 psi
Country of Origin (subject to change): United States

Product Description

Nipple, Body Material Kynar(r), Connection MNPT, Length 6 In., Temp. Range 73 to 280 Degrees F, Type Schedule 80, Standards ASTM D-3222

Product Reviews