2" FNPT PVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G0805655| Mfr #: T45M3-E 2

$260.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 150 psi CWPValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805655 Mfr #: T45M3-E 2
Body Material: PVCMax. Pressure: 150 psi CWP
Valve Structure: 2-PieceBody Style: 3-Way True Union
Body Seal Material: EPDMConnection Type: FNPT x FNPT x FNPT
Ball Valve Product Group: ManualHandle Type: Lever
Stem Material: PVCValve Basic Body Material: Plastic
Item: Ball ValvePipe Size: 2"
Stem Type: 1-Piece StemPort: Full
Temp. Range: 73 Degrees to 140 Degrees FSeat Material: PTFE
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Standards: ASTM D-2464
Handle Material: PVCBall Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews