STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1" Socket PVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G1913615| Mfr #: S45M3-V 1

$100.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1"
Connection Type: Socket x Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913615 Mfr #: S45M3-V 1
Valve Basic Body Material: PlasticPipe Size: 1"
Connection Type: Socket x Socket x SocketStem Material: PVC
Body Material: PVCValve Structure: 2-Piece
Max. Pressure: 150 psi CWPBody Seal Material: FKM
Ball Valve Product Group: ManualFeatures: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Port: FullHandle Material: PVC
Stem Type: 1-Piece StemHandle Type: Lever
Seat Material: PTFEBody Style: 3-Way True Union
Item: Ball ValveTemp. Range: 73 Degrees to 140 Degrees F
Standards: ASTM D-2464Ball Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material FKM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews