1/2" Socket PVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G0353683| Mfr #: S45M3-E 1/2

$112.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: ASTM D-2464
Ball Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353683 Mfr #: S45M3-E 1/2
Ball Valve Product Group: ManualStandards: ASTM D-2464
Ball Material: PVCConnection Type: Socket x Socket x Socket
Valve Structure: 2-PieceHandle Material: PVC
Pipe Size: 1/2"Max. Pressure: 150 psi CWP
Handle Type: LeverTemp. Range: 73 Degrees to 140 Degrees F
Stem Material: PVCSeat Material: PTFE
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Valve Basic Body Material: Plastic
Body Material: PVCBody Seal Material: EPDM
Stem Type: 1-Piece StemBody Style: 3-Way True Union
Port: FullCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1/2 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews