KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Socket PVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G1299207| Mfr #: S45M3-V 2

$302.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Stem Type: 1-Piece Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299207 Mfr #: S45M3-V 2
Handle Type: LeverFeatures: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Stem Type: 1-Piece StemMax. Pressure: 150 psi CWP
Body Style: 3-Way True UnionTemp. Range: 73 Degrees to 140 Degrees F
Handle Material: PVCValve Basic Body Material: Plastic
Standards: ASTM D-2464Ball Valve Product Group: Manual
Connection Type: Socket x Socket x SocketValve Structure: 2-Piece
Stem Material: PVCPipe Size: 2"
Body Material: PVCPort: Full
Ball Material: PVCBody Seal Material: FKM
Seat Material: PTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 2 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material FKM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews