1-1/2" Socket PVC Ball Valve 3-Way True Union

CHEMTROL| Zoro #: G0903016| Mfr #: S45M3-E 1 1/2

$112.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0903016 Mfr #: S45M3-E 1 1/2
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Stem Type: 1-Piece Stem
Item: Ball ValveBody Material: PVC
Handle Type: LeverValve Basic Body Material: Plastic
Seat Material: PTFEStandards: ASTM D-2464
Valve Structure: 2-PieceMax. Pressure: 150 psi CWP
Ball Material: PVCPort: Full
Handle Material: PVCBall Valve Product Group: Manual
Temp. Range: 73 Degrees to 140 Degrees FBody Style: 3-Way True Union
Stem Material: PVCPipe Size: 1-1/2"
Body Seal Material: EPDMConnection Type: Socket x Socket x Socket
Country of Origin (subject to change): United States

Product Description

The reliable ball valve from Chemtrol is designed with system control in mind. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has a 3-way true union body style and a Socket x Socket x Socket connection. The handle is made of PVC material. The temperature range is from 73 degrees to 140 degrees F. It fits a pipe size of 1-1/2". The seat is made of PTFE material. The body is made of PVC material. It includes a full port. It has a 1-piece stem stem made of PVC. The ball is made of PVC. Features of this ball valve include: flow may be directed from the branch center-inlet to one side run-outlet (at the 0 degrees stop position), then to shut-off (at the 90 degrees position), and then to the opposite side run-outlet (at the 180 degrees stop position). The handle type is: lever. The ball valve has a maximum pressure of 150 psi CWP. Standards include: ASTM D-2464.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).