15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

PVC Ball Valve 3-Way Union 1-1/2"

CHEMTROL| Zoro #: G1557367| Mfr #: S45M3-V 11/2

$247.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557367 Mfr #: S45M3-V 11/2
Stem Type: 1-Piece StemSeat Material: PTFE
Standards: ASTM D-2464Max. Pressure: 150 psi CWP
Body Material: PVCBall Valve Product Group: Manual
Valve Basic Body Material: PlasticPort: Full
Valve Structure: 2-PieceHandle Material: PVC
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Stem Material: PVC
Item: Ball ValveBody Style: 3-Way True Union
Ball Material: PVCHandle Type: Lever
Temp. Range: 73 Degrees to 140 Degrees FPipe Size: 1-1/2"
Body Seal Material: FKMConnection Type: Socket x Socket x Socket
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket x Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material FKM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews