KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y-Pattern Globe Valve, 1 In., PVC

CHEMTROL| Zoro #: G2407666| Mfr #: T45YPV1

$147.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Material: PVC
Handle Type: Hand Wheel
Connection Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407666 Mfr #: T45YPV1
Handle Material: PVCHandle Type: Hand Wheel
Connection Type: ThreadedStem Material: PVC
Body Material: PVCItem: Y-Pattern Globe Valve
Standards: ASTM D-1784 Class 12454-BInlet to Outlet Length: 5"
Country of Origin (subject to change): United States

Description

Y-Pattern Globe Valve, Connection Type Threaded, Body Material PVC, Inlet to Outlet Length 5 In., Stem Material PVC, Handle Material PVC, Handle Type Hand Wheel, Standards ASTM D-1784 Class 12454-B

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews