Y-Pattern Globe Valve, 1/2 In., PVC

CHEMTROL| Zoro #: G1697166| Mfr #: T45YPV12

$104.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y-Pattern Globe ValveInlet to Outlet Length: 3-1/2"Body Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697166 Mfr #: T45YPV12
Item: Y-Pattern Globe ValveInlet to Outlet Length: 3-1/2"
Body Material: PVCHandle Type: Hand Wheel
Standards: ASTM D-1784 Class 12454-BHandle Material: PVC
Stem Material: PVCConnection Type: Threaded
Country of Origin (subject to change): United States

Description

Y-Pattern Globe Valve, Connection Type Threaded, Body Material PVC, Inlet to Outlet Length 3-1/2 In., Stem Material PVC, Handle Material PVC, Handle Type Hand Wheel, Standards ASTM D-1784 Class 12454-B

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews