KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y-Pattern Globe Valve, 1/4 In., PVC

CHEMTROL| Zoro #: G1144595| Mfr #: T45YPV14

$54.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Y-Pattern Globe Valve
Handle Type: Hand Wheel
Stem Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144595 Mfr #: T45YPV14
Item: Y-Pattern Globe ValveHandle Type: Hand Wheel
Stem Material: PVCHandle Material: PVC
Connection Type: ThreadedBody Material: PVC
Inlet to Outlet Length: 2-3/4"Pipe Size: 1/4"
Standards: ASTM D-1784 Class 12454-BCountry of Origin (subject to change): United States

Description

Y-Pattern Globe Valve, Pipe Size 1/4 In., Connection Type Threaded, Body Material PVC, Inlet to Outlet Length 2-3/4 In., Stem Material PVC, Handle Material PVC, Handle Type Hand Wheel, Standards ASTM D-1784 Class 12454-B

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews