SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heavy Duty Degreaser, Size 20 oz., 19 oz.

CHEMTRONICS| Zoro #: G2216024| Mfr #: ES2284

$12.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contains: N-Propyl BromideDegreaser NSF Rating: K1, K2Fragrance: Unscented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216024 Mfr #: ES2284
Contains: N-Propyl BromideDegreaser NSF Rating: K1, K2
Fragrance: UnscentedSub-Category: Degreaser
Degreaser Container Type: Aerosol CanDegreaser Solvent Base: Solvent
VOC Content: 1303g/LRecommended Dilution: Ready To Use
Degreaser VOC Range: Greater than 50% / 500 g/LReady to Use/Concentrated: Ready to Use
Item: Heavy Duty DegreaserGreen Environmental Attribute: RoHS Compliant
Degreaser Container Size: 20 oz.Degreaser Application: Facility Maintenance
Degreaser Item: DegreaserNet Weight: 19 oz.
Standards: NSF(R) K1 and K2 RegistrationDielectric Strength: 18,000V
Country of Origin (subject to change): United States

Description

Heavy Duty Degreaser, Facility Maintenance, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz., Cleaner Solvent Base Solvent, Cleaner NSF Rating K1, K2, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Degreaser, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, VOC Content 1303g/L, Net Weight 19 oz., Contains N-Propyl Bromide, Dielectric Strength 18,000V, Standards NSF(R) K1 and K2 Registration

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews