Skip to Main Content
customer-service Help
Chemtronics

Liquid Glass Cleaner, Clear, Unscented

Chemtronics Liquid Glass Cleaner,  Clear,  Unscented ES1668
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.07
  • Item: Glass Cleaner
  • Item - Glass Cleaner: Glass Cleaner
  • Cleaner Container Type: Aerosol Can
See full product details
Orders over $75 ship free.
Total: $16.07

Chemtronics #ES1668 Specifications

  • Item: Glass Cleaner
  • Item - Glass Cleaner: Glass Cleaner
  • Cleaner Container Type: Aerosol Can
  • Fragrance: Unscented
  • Cleaner Container Size: 14 oz
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • Primary Chemical: None
  • Color: Clear
  • Cleaner Chemical Product Grouping: Glass Cleaners
  • Case Quantity: 12
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner Chemical Product Grouping Glass Cleaners, Glass Cleaner, Cleaner Container Type Aerosol Can, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 14 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Primary Chemical None, Chemical Series No Series, Color Clear, Case Quantity 12, Glass Cleaner

Restrictions and Compliance

Hazardous material

Reviews of Chemtronics #ES1668