Shop Alternate Products
This Product is Discontinued
Cherne
Manhole Cover Hook, 36 In (Discontinued)
Mfr # 015 438
Zoro # G4246374
This Product is Discontinued
Key Features
- Features 90 Degrees Handle
- Overall Height 36"
- Overall Length 36 in
- Includes 90 Degrees Handle
- Material Steel