Cherne
Test Ball Plug, Pneumatic, 2 In
Mfr # 262010
Zoro # G2563766
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 2.25 in
- Nominal Size 2 in
- For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
- Min. Dia. 1.88 in
Explore More Products
- CHERNE 8-12 In Multi SizeTest Ball Sewer App 275088
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber 271408
- CHERNE Extension Hose, Air, 36 In Length 274038
- CHERNE Ext.Hose 5ft. w/Gauge 274218
- CHERNE Replacement Bladder, 20"L, 5"H 098485
- CHERNE 8 In Monitor Well NBR Plug 271735
- CHERNE High-Pressure Pneumatic Plug 16" to 20 512208
- CHERNE Plug, 12", Big Mouth, Lg Bypass 369128
- CHERNE High-Pressure Pneumatic Plug 26" to 32 512328
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi STP001
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In 52407
- Cherne Plumbing Accessories