Shop Alternate Products
This Product is Discontinued
Cherne
Test Ball Plug, Pneumatic, 12 In, Rubber (Discontinued)
Mfr # 41408
Zoro # G2027523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Natural rubber
- Max. Diameter 12.25 in
- Nominal Size 12 in
- For Use In Head Pressure Testing And Back Plug Air Test
- Min. Dia. 10.5 in