KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Plug, Mechanical, Size 2 In

CHERNE INDUSTRIES| Zoro #: G0410435| Mfr #: 270229

$4.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Size: 2"
Type: Mechanical
Item: Pipe Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410435 Mfr #: 270229
Nominal Size: 2"Type: Mechanical
Item: Pipe PlugFor Use In: Sealing At The End Of the Pipe
Max. Diameter: 2.17"Min. Dia.: 1.90"
Max. Back Pressure: 40 ft. of HeadMaterial: Rubber and ABS Plastic
Country of Origin (subject to change): China

Description

Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max Back Pressure 40 Ft of Head, Material of Construction Rubber And ABS Plastic, For Use In Sealing At The End Of the Pipe

Reviews