Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pipe Plug, Mechanical, Size 4 In

  • Zoro #: G0995206
  • Mfr #: 271543

$4.22

Details
  • Type: Mechanical
  • Item: Pipe Plug
  • Material: Galvanized steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cherne Industries #271543 Specifications

  • Zoro #: G0995206
  • Mfr #: 271543
Type: Mechanical Item: Pipe Plug
Material: Galvanized steel For Use In: Sealing At The End Of the Pipe
Max. Back Pressure: 5 ft. of Head Nominal Size: 4"
Max. Diameter: 4.50" Min. Dia.: 3.78"
Country of Origin (subject to change): China

Description

Zoro's collection of pipe test plugs include ball plugs, mechanical expansion plugs, cleanout plugs and locking plugs. Here are some important details for Cherne Industries Pipe Plug. Material: Galvanized steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cherne Industries #271543