BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Test Ball Plug, Pneumatic, 21 In, Rubber

CHERNE INDUSTRIES| Zoro #: G1914516| Mfr #: 262218

$1158.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Diameter: 21.38"Max. Back Pressure: 30 ft. of HeadItem: Test Ball Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914516 Mfr #: 262218
Max. Diameter: 21.38"Max. Back Pressure: 30 ft. of Head
Item: Test Ball PlugMin. Dia.: 18.85"
Material: Natural rubberNominal Size: 21"
Required Inflation Pressure: 25 psiDeflated Size: 26.00"L x 18.20"D
Type: PneumaticFor Use In: Blocking Sewer Flow Or Conducting Sewer Air Tests
Country of Origin (subject to change): United States

Description

Test Ball Plug, Pneumatic, Nominal Size 21 In., Min. Dia. 18.85 In., Max. Diameter 21.38 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft. of Head, Required Inflation Pressure 25 psi, Deflated Size 26.00 In.L x 18.20 In.D, Material of Construction Natural Rubber, For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests

Reviews