KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Ball Plug, Pneumatic, Size 3 In

CHERNE INDUSTRIES| Zoro #: G1583364| Mfr #: 262021

$130.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Size: 3"
Type: Pneumatic
Item: Test Ball Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583364 Mfr #: 262021
Nominal Size: 3"Type: Pneumatic
Item: Test Ball PlugFor Use In: Sealing At The End Of the Pipe And Has A By-Pass To Allow Air Or Liquid Through
Max. Diameter: 3.25"Min. Dia.: 2.62"
Max. Back Pressure: 50 ft. of HeadRequired Inflation Pressure: 40 psi
Deflated Size: 8.00"L x 2.50"DMaterial: Rubber
Country of Origin (subject to change): United States

Description

Test Ball Plug, Pneumatic, Nominal Size 3 In, Min Dia 2.62 In, Max Dia 3.25 In, Max Back Air Pressure 22 PSI, Max Back Pressure 50 Ft of Head, Required Inflation Pressure 40 PSI, Deflated Size 8.00 L x 2.5 D In, Material of Construction Rubber, For Use In Sealing At The End Of the Pipe And Has A By-Pass To Allow Air Or Liquid Through

Reviews