HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Muni-Ball 4-8 In I-Series Molded

CHERNE| Zoro #: G0986824| Mfr #: 355088

$456.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Diameter: 8.25"
Compliance: Rupture Disc Improves Safety
Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986824 Mfr #: 355088
Max. Diameter: 8.25"Compliance: Rupture Disc Improves Safety
Material: RubberDeflated Size: 22"L x 3.75"D
Min. Dia.: 3.75"Required Inflation Pressure: 30 psi
For Use In: Maintenance of Municipal Infrastructure Including Sanitary SND StormSewer Pipe SystemsNominal Size: 4 to 8"
Type: PneumaticMax. Back Pressure: 30 ft. of Head
Item: Muni ball plugCountry of Origin (subject to change): United States

Description

Muni ball plug, Pneumatic, Material of Construction Rubber, For Use In Maintenance of Municipal Infrastructure Including Sanitary SND StormSewer Pipe Systems, Compliance Rupture Disc Improves Safety, Package Quantity 1

Reviews