Muni-Ball Plug, Pneumatic, 8 to 16 In

CHERNE| Zoro #: G1726243| Mfr #: 355168

$786.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Diameter: 16.25"
Deflated Size: 32 "L x 7.5 "D
Max. Back Pressure: 30 ft. of Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726243 Mfr #: 355168
Max. Diameter: 16.25"Deflated Size: 32 "L x 7.5 "D
Max. Back Pressure: 30 ft. of HeadMin. Dia.: 7.70"
Nominal Size: 8 to 16"Material: Rubber
For Use In: Maintenance of Municipal Infrastructure Including Sanitary SND StormSewer Pipe SystemsType: Pneumatic
Required Inflation Pressure: 30 psiItem: Muni ball plug
Compliance: Rupture Disc Improves SafetyCountry of Origin (subject to change): United States

Description

Muni ball plug, Pneumatic, Rubber, Nominal Size 8 to 16 In,Min. Dia. 7.70 In, Max. Dia. 16.25 In, Max. Back Pressure 30 ft. of Head,Required Inflation Pressure 30 psi, For Use In Maintenance of Municipal Infrastructure Including Sanitary SND StormSewer Pipe Systems, Compliance Rupture Disc Improves Safety

Reviews