Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reducer Bushing 4"-2" Npt

  • Zoro #: G2781088
  • Mfr #: 59688
No Product Image Available
$44.35
  • Specific Pipe Fitting Shape: Reducing Bushing
  • Pipe Fitting Connection Type: NPT
  • Pipe Size (Fittings): 4" x 2"
See full product details
Orders over $75 ship free.

Cherne #59688 Specifications

  • Zoro #: G2781088
  • Mfr #: 59688
Specific Pipe Fitting Shape: Reducing Bushing Pipe Fitting Connection Type: NPT
Pipe Size (Fittings): 4" x 2" Basic Pipe Fitting Material: Metal
Item: Reducer Bushing 4"-2" Npt Basic Pipe Fitting Shape: Bushing
Pipe Fitting Material: Aluminum, Iron Fitting Connection Type: NPT
Specific Fitting Shape: Reducer Bushing Pipe Size - Pipe Fitting: 4" x 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducer Bushing 4 In.-2 In. Npt

Reviews of Cherne #59688