KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Remo Remote Placement Plug 6-10 In

CHERNE| Zoro #: G0342553| Mfr #: 275428

$366.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Pneumatic
For Use In: Multi-Size To Seal Multiple Pipes Sizes Back Plug For Sewer Tests
Max. Diameter: 10.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342553 Mfr #: 275428
Type: PneumaticFor Use In: Multi-Size To Seal Multiple Pipes Sizes Back Plug For Sewer Tests
Max. Diameter: 10.25"Min. Dia.: 5.5"
Max. Back Pressure: 30 ft. of HeadCompliance: 1
Deflated Size: 24 "L x 5.25 "DNominal Size: 6 to 10"
Item: PlugRequired Inflation Pressure: 30 psi
Material: RubberCountry of Origin (subject to change): United States

Description

Plug, Pneumatic, Material of Construction Rubber, For Use In Multi-Size To Seal Multiple Pipes Sizes Back Plug For Sewer Tests, Compliance 1, Package Quantity 1

Reviews