A fashion forward comforter set with everything you need for a complete bedroom decor makeover. The comforter features a hexagon embossed hotel collection design and a border with paisley print details. Super-soft microfiber sheets, design coordinated shams and an embellished deco pillow are included to complete the look.
Features
Luxuriously soft feel for a great night sleep with less tossing and turning
Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
Built to last with premium fabrics and expert stitching
8 Piece
Set Includes
1 Piece Comforter (104 x 90 in.)
2 Piece Pillow Shams (20 x 36 + 2 in.)
1 Piece Decorative Pillow (12 x 18 in.)
1 Piece Flat Sheet (108 x 108 in.)
1 Piece Fitted Sheet (78 x 80 + 12 in. Deep Pocket)
2 Piece Pillowcases (21 x 27 + 3 in.)
Fabric and Design
Silky soft brushed microfiber cotton-feel material
Contemporary hexagon embossed hotel collection design with paisley print details
Care Instructions
Dry clean preferred
Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
Color: Grey
Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling