This item is Discontinued.

No Product Image Available

Electronic Sensor Single Hole Mount, 1 Hole Hytronic Less Spout Sink Faucet With, Chrome plated (Discontinued)

  • Mfr # 116.303.AB.1
  • Zoro # G1125656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116.303.AB.1
Zoro #
G1125656
UPC #
611943484187
Country of Origin
United States

Details

Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Flow Rate
2.2 gpm
Voltage
12VAC
Item
Hytronic Less Spout Sink Faucet With

Description

Item Hytronic Less Spout Sink Faucet With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.