Zoro Homepage

Shower Valve

  • Mfr # 1920-VONF

  • Zoro # G014923149


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Overall Height
5 1/4 in
Connection Type
NPT
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-VONF
Zoro #
G014923149
UPC #
611943186425
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 1/4 in
Connection Size
1/2 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in

Details

Item
Shower Valve
Material
Brass
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Connection Type
NPT
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Valve
Compatible Series
Universal
Compatible Product Type
Universal

Description

Shower Valve, Connection Size 1/2 in, NPT, Overall Height 5 1/4 in, Overall Length 5 1/4 in, Overall Width 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.