Chicago Faucet
Wall-Mounted Bedpan Washer, Cross Handle, Inlet Size 1/2", Chrome Plated
Mfr # 809-CP
Zoro # G5069382
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Rough-In 64 in
- Spud Coupling 1-1/2 in
- Pressure Range 20 to 125 psi
- Standards ASME A112.18.1/CSA B125.1
Replacement Parts
Explore More Products
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size WWG369-JKCP
- CHICAGO FAUCET MVP Push Button Handle 665-PSHJKCP
- CHICAGO FAUCET Pedal Spring, Left Hand 834-010JKNF
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles 1000-PRJKCP
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size WWG317-JKCP
- CHICAGO FAUCET Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated 940-ABCP
- CHICAGO FAUCET Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated 940-WSLABCP
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated 932-WSCP
- CHICAGO FAUCET 2 1/2In Cross Handle 204-AIRJKCP
- KOHLER Handle 1106729-CP
- THRIFCO PLUMBING Tub/Shower 3 Porcelain Cross Handle Remodeling Trim Kit for Pri 9400005
- Chicago Faucet Handles, Levers & Controls