Button, Hot Water, Plastic, For Use With 204-4-Arm Handles

CHICAGO FAUCETS| Zoro #: G2000573| Mfr #: 216-128JKNF

$3.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 7/16" x 3/4"
Item: Button, Hot Water
For Use With: 204-4-Arm Handles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000573 Mfr #: 216-128JKNF
Size: 7/16" x 3/4"Item: Button, Hot Water
For Use With: 204-4-Arm HandlesMaterial: PLASTIC
Sub-Category: Trim Plates, Caps and IndexesCountry of Origin (subject to change): United States

Description

Button, Hot Water, Material Plastic, For Use With 204-4-Arm Handles, Size 7/16 In. x 3/4 In.

Reviews