KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Button, Vacuum, For Use With 204-4-Arm Handles

CHICAGO FAUCETS| Zoro #: G2474701| Mfr #: 216-378JKNF

$3.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 7/16" x 3/4"
Item: Button, Vacuum
For Use With: 204-4-Arm Handles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474701 Mfr #: 216-378JKNF
Size: 7/16" x 3/4"Item: Button, Vacuum
For Use With: 204-4-Arm HandlesMaterial: PLASTIC
Sub-Category: Trim Plates, Caps and IndexesCountry of Origin (subject to change): United States

Description

Button, Vacuum, Material Plastic, For Use With 204-4-Arm Handles, Size 7/16 In. x 3/4 In.

Reviews