KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Cap Nut, For Use With Chicago Faucet Concealed Valves

CHICAGO FAUCETS| Zoro #: G0435145| Mfr #: 274-004JKRBF

$15.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Rough Brass
Item: Cartridge Cap Nut
For Use With: Chicago Faucet Concealed Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435145 Mfr #: 274-004JKRBF
Finish: Rough BrassItem: Cartridge Cap Nut
For Use With: Chicago Faucet Concealed ValvesMaterial: Brass
Sub-Category: Trim Plates, Caps and IndexesCountry of Origin (subject to change): United States

Description

Cartridge Cap Nut, Material Brass, For Use With Chicago Faucet Concealed Valves, Finish Rough Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews