7-Hour Flash Sale (10AM - 5PM)25% OFF Orders over $350Code: 7HRFLASHSee Details

Cold Water Button, 7/16" x 3/4", Plastic

CHICAGO FAUCETS | Zoro #: G0925881 | Mfr #: 216-178JKNF

$ 6.21 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0925881 Mfr #: 216-178JKNF
Length (In.): 3/4 For Use With: 204-4-Arm Handles
Item: Cold Water Button Sub-Category: Trim Plates, Caps and Indexes
Material: Plastic Material of Construction: Plastic
Size: 7/16" x 3/4" Country of Origin (subject to change): United States

Description

Cold Water Button, Material of Construction Plastic, For Use With 204-4-Arm Handles, Size 7/16 In. x 3/4 In.

Reviews