KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8" Cover Plate, Center Hole, Brass Chrome Plated

CHICAGO FAUCETS| Zoro #: G1893062| Mfr #: 240.628.21.1

$56.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWARE
Item: 8" Cover Plate
For Use With: Covering Up to 8" Center Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893062 Mfr #: 240.628.21.1
Includes: MOUNTING HARDWAREItem: 8" Cover Plate
For Use With: Covering Up to 8" Center HolesMaterial: Brass/ Chrome Plated
Sub-Category: Trim Plates, Caps and IndexesCountry of Origin (subject to change): United States

Description

8 In. Cover Plate, Material Brass/ Chrome Plated, For Use With Covering Up To 8 In. Center Holes, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews