SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drinking Fountain, 1H Handle, Push

CHICAGO FAUCETS| Zoro #: G1229487| Mfr #: 748-665ABCP

$215.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: BrassItem: Drinking FountainConnection (In.): 1/2 NPSM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229487 Mfr #: 748-665ABCP
Material of Construction: BrassItem: Drinking Fountain
Connection (In.): 1/2 NPSMIncludes: 45 Degrees Beveled Edge
Type: One Handle Non-MeteringCountry of Origin (subject to change): United States

Description

Drinking Fountain, One Handle Non-Metering, Handle Type Push, Material of Construction Brass, Faucet Finish Polished Chrome Plate, Spout Length 2-1/2 In., Spout Integral Forged, Number of Holes 1, Mounting Deck, Connection Size 1/2 In. NPSM, Flow Rate 0.25 Gal/Cycle Max., Drain Type Without Pop Up Drain, Cartridge Metering, Outlet Type Laminar Flow, Operation Push Button, Yes ADA Compliant, Standards ADA, CSA, ASME/ANSI, NSF61, California Lead Law, AB1953

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews