Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual-Handle 8" Mount, Commercial Hot And Cold Water Inlet Faucet

  • Zoro #: G0599901
  • Mfr #: 947-317CP
$293.85
  • Connection: 1/2" NPSM
  • Industry Type: Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
  • Features: Angle 2-1/2" Inlet Supply Arm, Shank Assembly, Male Thread; Rated Operating Pressure 20-125 psi
See full product details
This item ships free.

Chicago Faucets #947-317CP Specifications

  • Zoro #: G0599901
  • Mfr #: 947-317CP
Connection: 1/2" NPSM Industry Type: Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features: Angle 2-1/2" Inlet Supply Arm, Shank Assembly, Male Thread; Rated Operating Pressure 20-125 psi Standards: ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Type: Mechanical Faucet Handle Material: Metal
Fastener Finish: Chrome Plated Overall Height: 14-1/2"
Green Certification or Other Recognition: WaterSense Approved Diameter: 2-1/4"
Spout Length: 6" Flow Rate: 4.0 gpm
Valve Type: Quaturn Residential / Commercial: Commercial
ADA Compliant: Yes Mounting: Deck Mounted
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty Faucet Operation: Dual-Handle
Width: 16" Green Environmental Attribute: Meets LEED Requirements
Flow Outlet Type: Full Flow Temp. Control: 40 Degrees to 140 Degrees F
System of Measurement: Inch Faucet Spout: Rigid/Swing Gooseneck
Finish: Chrome plated Replacement Cartridge: Mfr. No. 1-100XTJKNF/1-099XTJKNF
Compliance: Buy American Act Number of Handles: 2
Mounting Hole Center to Center: 8" Item: Hot And Cold Water Inlet Faucet
Handle Type: (2) Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Hot And Cold Water Inlet Faucet

Restrictions and Compliance

Reviews of Chicago Faucets #947-317CP